Shop All Lab Adapters & Joints
Chemglass
Adapter, Hose Connector, 24/40
Mfr # CG-1046-01
Zoro # G6022405
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Lower Ground Mouth Size 24/40
- Color Clear
- Overall Length 80 mm
- Upper Ground Mouth Size 24/40
Product Information
- Brand Chemglass
- MFR # CG-1046-01
- Zoro # G6022405
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Overall Length | 80 mm |
Upper Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Features | With a Serrated Hose Connection for Vacuum or for the Introduction of Gases |
Material | Glass |
Product Type | Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 80 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features With a Serrated Hose Connection for Vacuum or for the Introduction of Gases, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- PREMIERE Transfer Pipets, Plastic, Disposable, PK500 (PTP-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 24/40 (K162440)
- Chemglass Lab Adapters & Joints