Shop All Bottles & Jars
Chemglass
24/40 PTFE Stopper
Mfr # CG-3002-L-24
Zoro # G6039232
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Special Features Polypropylene Extraction Nut Permitting Easy Removal of the Stopper From the Glass Outer Joint
- Material of Construction PTFE
- Product Type Stopper
- Stopper Size 24/40
Product Information
- Brand Chemglass
- MFR # CG-3002-L-24
- Zoro # G6039232
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 24/40 |
Details
Item | Stopper |
Material | PTFE |
Special Features | Polypropylene Extraction Nut Permitting Easy Removal of the Stopper From the Glass Outer Joint |
Material of Construction | PTFE |
Product Type | Stopper |
Description
Stopper, Stopper Size 24/40, Material PTFE, Product Type Stopper, Special Features Polypropylene Extraction Nut Permitting Easy Removal of the Stopper From the Glass Outer Joint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- LABCONCO Prefilters N Carbon Filters For Labconco (9067201)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3791-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- TRICORBRAUN 8 Oz Pet Pinch, Clear, Square, 43 Tamper Evident 16 Juice, W/ Green P/P Tamper Evident Closure (271084)
- Chemglass Bottles & Jars