Shop All Chemical Metering Pumps
Chem-Tech
Pump, 1/60 hp, 100 psi, 60 Hz, 7.3" L
Mfr # X015-XC-AAAAXXX
Zoro # G710030899
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material CSPE, PTFE
- Cord Length 6 ft
- Includes Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
- Turn Down Ratio 10:1
- Number of Feeds 1
Product Information
- Brand Chem-Tech
- MFR # X015-XC-AAAAXXX
- Zoro # G710030899
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Cord Length | 6 ft |
Overall Length | 7.3 in |
Discharge Connection Size | 1/2 in |
Overall Width | 8.8 in |
Overall Height | 3.5 in |
Intake Connection Size | 1/2 in |
Description
Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 15 gpd, Head Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 230V 13A Float Switch (10-0035)
- DWYER INSTRUMENTS Flowmeter, range 20-300 cc/min water, no valve (RMA-34)
- POND BOSS Pond Sludge Remover, 64oz. (54215)
- ARO Cushion, Santoprene (94631)
- CHEM-TECH Pulsafeeder Metering Pump, 15 GPD, 110 PSI (XP015LFHXG19)
- CHEM-TECH Pump, 1/60 hp, 100 psi, 60 Hz, 7.3" L (X024-XC-AAAAXXX)
- CHEM-TECH Diaphragm Metering Pump, 30 GPD, 100 PSI (X030-XA-BAA8G19)
- CHEM-TECH Series 100 Diaphragm Metering Pump 30GPD, 100PSI 115V, Degas (X030-XA-BBA9XXX)
- CHEM-TECH XP Peristaltic Metering Pump 23GPD, 100PSI 115V, Adjustable (XP023LAHX)
- CHEM-TECH Chemical Metering Pump, 300 cps, 100 psi (X024-XA-AAAAG19)
- MEC-O-MATIC Dispenser, 2400T, Plus Grease Trap (UT24PXA-LTAUXXX)
- Chem-Tech Chemical Metering Pumps