Shop All Chemical Metering Pumps
Chem-Tech
Metering Pump, 9 GPD, 110 PSI
Mfr # XP009LFHXG19
Zoro # G3232241
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Fixed
- Max. Flow (gpd) - Pumps 9.00 gpd
- Voltage 115
- Max. Pressure - Pumps 110 psi
Product Information
- Brand Chem-Tech
- MFR # XP009LFHXG19
- Zoro # G3232241
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 10 15/16 in |
Width | 9 7/8 in |
Height | 8 1/4 in |
Cord Length | 6 ft |
Overall Width | 9.9 in |
Overall Height | 8.3 in |
Overall Length | 10.9 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oils, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water, Control Programs Manual Control, Discharge Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Pump Cup Leather 3X2 (3X2)
- SP SCIENCEWARE Flow Indicator, Pin Wheel (H19937-0002)
- A.R. NORTH AMERICA Diaphragm Pump, Med Pressure (31728)
- DAYTON Pump Repair Kit, Air (6PY77)
- CHEM-TECH Pump, 1/60 hp, 100 psi, 60 Hz, 7.3" L (X024-XC-AAAAXXX)
- CHEM-TECH Diaphragm Metering Pump, 15 GPD, 100 PSI (X015-XA-BAA8G19)
- CHEM-TECH Metering Pump, 15 GPD, 110 PSI (XP015LAHXG19)
- CHEM-TECH Metering Pump, 55 GPD, 80 PSI (XP055LVHXG19)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- CHEM-TECH Metering Pump, 9 GPD, 110 PSI (XP009LAHXG19)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UVSP12XRLLAUG19)
- Chem-Tech Chemical Metering Pumps