Shop All Chemical Metering Pumps
Chem-Tech
Metering Pump, 55 gpd, 80 PSI
Mfr # X007-XA-AAAAG19
Zoro # G1560365
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 7.00 gpd
- Diaphragm Material CSPE, PTFE, Viton
Product Information
- Brand Chem-Tech
- MFR # X007-XA-AAAAG19
- Zoro # G1560365
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 7 3/8 in |
Height | 9 in |
Length | 8 7/8 in |
Cord Length | 6 ft |
Overall Height | 7.3 in |
Discharge Connection Size | 1/2 in |
Overall Length | 8.8 in |
Overall Width | 7.4 in |
Intake Connection Size | 1/2 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Viton, Discharge Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- MASTERCOOL Manifld Gage Set ALUMINUM R134A w/2-1/"g (ME89772)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 134 ft. Max. Head (3BF1H9B0H)
- DAYTON O-Ring, PP1V0310G (PP1V0310G)
- CHEM-TECH Metering Pump, 9 GPD, 110 PSI (XP009LFHXG19)
- CHEM-TECH Diaphragm Metering Pump, 30 GPD, 100 PSI (X030-XA-BAA8G19)
- CHEM-TECH Series 100 Diaphragm Metering Pump, 30 GPD, 100PSI 230V (X030-XC-AAAAXXX)
- CHEM-TECH Metering Pump, 33 GPD, 100 PSI (XP033LVHXG19)
- CHEM-TECH Metering Pump, 8 GPD, 125 PSI (XP008LVHXG19)
- CHEM-TECH Metering Pump, 30 GPD, 80 PSI (XP030LAHXG19)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG5SA-PTSK-XXX)
- Chem-Tech Chemical Metering Pumps