Shop All Chemical Metering Pumps
Chem-Tech
Metering Pump, 15 GPD, 110 PSI
Mfr # XP015LAHXG19
Zoro # G2614254
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 15.00 gpd
- Max. Pressure - Pumps 110 psi
Product Information
- Brand Chem-Tech
- MFR # XP015LAHXG19
- Zoro # G2614254
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 10 29/32 in |
Cord Length | 6 ft |
Width | 9 13/16 in |
Height | 8 1/4 in |
Overall Length | 10.9 in |
Overall Width | 9.8 in |
Overall Height | 8.3 in |
Intake Connection Size | 1/4 in |
Discharge Connection Size | 1/4 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oils, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water, Control Programs Manual Control, Discharge Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 12V Universal Bilge Pump, 3A, 600 GPH, 3/4" Port (19211)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 160 GPM (PF20A-AAS-SAA-B)
- DRAINAGE INDUSTRIES DISCHARG HOSE 1-1/4""X24' (SK2400DIU)
- ALFA LAVAL Seal Carbon C216 Series Tri-Clover & Ampco (216E-80-1A)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- CHEM-TECH Pulsafeeder Metering Pump, 15 GPD, 110 PSI (XP015LFHXG19)
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- CHEM-TECH Metering Pump, 9 GPD, 110 PSI (XP009LFHXG19)
- CHEM-TECH Metering Pump, 30 GPD, 80 PSI (XP030LAHXG19)
- CHEM-TECH Chemical Metering Pump, 300 cps, 1/60 HP (X100-XA-AAAAG19)
- STENNER Econ VX Variable Speed 38.8GPD 25Psi (E20VXCA1S6G1)
- Chem-Tech Chemical Metering Pumps