Shop All Chemical Metering Pumps
Chem-Tech
Diaphragm Metering Pump, 30 GPD, 100 PSI
Mfr # X030-XA-BAA8G19
Zoro # G0308892
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 30.00 gpd
- Voltage 115
- Max. Pressure - Pumps 100 psi
Product Information
- Brand Chem-Tech
- MFR # X030-XA-BAA8G19
- Zoro # G0308892
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 5 in |
Width | 7 3/8 in |
Cord Length | 6 ft |
Length | 8 7/8 in |
Overall Length | 8.8 in |
Overall Height | 7.3 in |
Overall Width | 7.4 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Viton, Discharge Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring Pump Body (PP60008G)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZXJ2)
- ARO Pump Repair Kit (637165-44)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- CHEM-TECH Metering Pump, 33 gpd, 100 PSI (X030-XA-AAAAG19)
- CHEM-TECH Series 100 Diaphragm Metering Pump, 30 GPD, 100PSI 230V (X030-XC-AAAAXXX)
- CHEM-TECH Metering Pump, 30 GPD, 80 PSI (XP030LAHXG19)
- CHEM-TECH Metering Pump, 55 gpd, 80 PSI (X007-XA-AAAAG19)
- CHEM-TECH Metering Pump, 7 GPD, 125 PSI (XP007LAHXG19)
- CHEM-TECH Metering Pump, 55 GPD, 80 PSI (XP055LVHXG19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB3SA-KTC1-G19)
- Chem-Tech Chemical Metering Pumps