Shop All Chemical Metering Pumps
Chem-Tech
Diaphragm Metering Pump, 24 GPD, 100 PSI
Mfr # X024-XA-BAA8G19
Zoro # G1546894
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 24.00 gpd
- Voltage 115
- Max. Pressure - Pumps 100 psi
Product Information
- Brand Chem-Tech
- MFR # X024-XA-BAA8G19
- Zoro # G1546894
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 8 7/8 in |
Height | 5 in |
Cord Length | 6 ft |
Width | 7 3/8 in |
Overall Width | 7.4 in |
Overall Length | 8.8 in |
Overall Height | 7.3 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Viton, Discharge Connection Size 3/8 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 24 gpd, Head Material PVC, Includes 16 ft Tubing, Valve/Strainer/Weight and Injection/Back Pressure Valve Assembly, Intake Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON Level Transmitter, Stem 18-5/8" L (C4651-12802)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXN5)
- PIUSI USA Bi-Pump 12V, 25 gpm, w/Switch w/Cable, 12V, 25 Max. Flow Rate , 500W HP, Cast iron, 1" NPT Inlet (F0036305A)
- DAYTON Pump Repair Kit, For 2ZWX9A (21TG81)
- CHEM-TECH Pulsafeeder Metering Pump, 15 GPD, 110 PSI (XP015LFHXG19)
- CHEM-TECH Series 100 Diaphragm Metering Pump, 30 GPD, 100PSI 230V (X030-XC-AAAAXXX)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- CHEM-TECH Metering Pump, 8 GPD, 125 PSI (XP008LVHXG19)
- CHEM-TECH Metering Pump, 3 gpd, 110 PSI (X003-XA-AAAAG19)
- CHEM-TECH Diaphragm Metering Pump, 15 GPD, 100 PSI (X015-XA-BAA8G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH8TA-PTCB-G19)
- Chem-Tech Chemical Metering Pumps