Shop All Food Service Apparel
Chef Revival
Pill Box Hat - Regular - Black
Mfr # H008-R
Zoro # G901704349
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton blend
- Length 10
- Width Black with Black Mesh top
- Depth 9
- Application Fashion Apparel
Product Information
- Brand Chef Revival
- MFR # H008-R
- Zoro # G901704349
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 10 |
Width | Black with Black Mesh top |
Depth | 9 |
Overall Length | 1 |
Details
Color | Poly/Cotton blend |
Application | Fashion Apparel |
Includes | .08 |
Description
• Chef's Pill Box Hat - Regular • Poly/Cotton blend • Black with Black Mesh top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- MIKE & IKE Mike And Ike 10 oz. Original Fruits Stand Up Bag, PK8 (7097049291)
- KIKKOMAN Kikkoman Preservative Free Orange Sauce 5lbs, PK4 (01575)
- ALLIANCE NOZZLE SPRAY RNS PLASTIC UW (F380301)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Kelly Green (612BAFH-GN)
- UNCOMMON THREADS Yarn-Dyed Chef Pant Clssic Brkn Twill XS (4003-3401)
- Chef Revival