Shop All Food Service Apparel
Chef Revival
Chef 24/7White Adjustable Bib Apron - White
Mfr # 612BAFH-WH
Zoro # G601704588
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton
- Length 13
- Includes .5
- Application Serving Apron
- Overall Length 1
Product Information
- Brand Chef Revival
- MFR # 612BAFH-WH
- Zoro # G601704588
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13 |
Overall Length | 1 |
Width | White |
Depth | 5.5 |
Details
Color | Poly/cotton |
Includes | .5 |
Application | Serving Apron |
Description
• Bib Apron
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• White
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Knob - Thermostat, Fryer, F/C (PP10539)
- LEER Frame Heater For 36 X 78 Freezer (1262005)
- HATCO Heating Element - 230V/350W (02-08-135)
- CHICAGO FAUCET Repair Kit Faucet (1277D)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef Logo Baseball caps - Black (H064BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Basic Long Sleeve Jacket - White - M (J050-M)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Kelly Green (612BAFH-GN)
- FAME FABRICS Smock, Zipper, Black, K74, 2XL (82631)
- Chef Revival