Shop All Food Service Apparel
Chef Revival
Chef 24/7Utility Bib Apron - Black
Mfr # 601NP-BK
Zoro # G501704626
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Twill
- Depth 6
- Width Black
- Application Back-of-The-House apron
- Length 12.5
Product Information
- Brand Chef Revival
- MFR # 601NP-BK
- Zoro # G501704626
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 6 |
Width | Black |
Length | 12.5 |
Overall Length | 1 |
Details
Color | Twill |
Application | Back-of-The-House apron |
Includes | .44 |
Description
• Utility Bib Apron
• 28" x 34"
• No Pockets
• Twill
• Black
• 28" x 34"
• No Pockets
• Twill
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Cond Pan Assembly Bb58E/78E Dw/Sf (08B30S026C)
- WINCO Winco California Style Iron Steak Weight (SWA-2)
- JACKSON Parts Kit (04810-200-03-18)
- GREEN MOUNTAIN COFFEE Coffee, Cinnamon Sugar Cookie, 2.2oz., PK50 (6335)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- KNG Large Women's Black Short Sleeve Chef Coat (1875L)
- Chef Revival