Shop All Food Service Apparel
Chef Revival
Chef 24/7Adjustable Bib Apron - Black
Mfr # 612BAFH-BK
Zoro # G101704200
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton
- Application Serving Apron
- Overall Length 1
- Includes .5
- Depth 5.5
Product Information
- Brand Chef Revival
- MFR # 612BAFH-BK
- Zoro # G101704200
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 5.5 |
Width | Black |
Length | 13 |
Details
Color | Poly/cotton |
Application | Serving Apron |
Includes | .5 |
Description
• Bib Apron
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• Black
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Rocker Arm (100-174-000)
- BIGELOW Decaffeinated Green Tea, Green Decaf, 0.34 lbs, PK28 (RCB10347)
- SAVORY Switch 3/4 Dpdt Ctr-Off (18209SP)
- TRAULSEN Fan Blade 5 1/2", Ccw (13473)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- UNCOMMON THREADS Classic Chef Pant 2" Houndstooth MD (4005C-4003)
- Chef Revival