Shop All Food Service Apparel
Chef Revival
Brigade Chef's Jacket - XS
Mfr # J044-XS
Zoro # G001704300
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1.13
- Length 17
- Application Fashion Apparel
- Width White
Product Information
- Brand Chef Revival
- MFR # J044-XS
- Zoro # G001704300
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 17 |
Width | White |
Depth | 11.5 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | 1.13 |
Application | Fashion Apparel |
Description
• Long-Sleeve jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 12 Black push-thru stud buttons • Sleeve thermometer and pen pocket • Chest Pocket • White with black piping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Coffee Packet, Orig Roast, Regular, PK42 (4300086615)
- SQWINCHER Sqwincher Zero Qwik Stik Sugar Free- Fruit Punch, 0.11 oz., 500/Carton (060102-FP)
- SPECTRUM Toaster, 850 W, Button Control, Black (T2569B)
- COMARK Infrared Food Thermometer (RAYMTFSU)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- KNG M Childs Pink Chef Coat (2136PNKKM)
- Chef Revival