Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - M
Mfr # J050-M
Zoro # G001704232
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Includes .95
- Overall Length 1
- Length 15
Product Information
- Brand Chef Revival
- MFR # J050-M
- Zoro # G001704232
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Depth | 12 |
Width | White |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .95 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Bulb, Incandescent (F612E5Y30AP)
- NORCOLD Norcold 618548 Refrigerator Thermistor/Lamp Assembly for N6/N8/900/9000 Models (618548)
- ISLAND OASIS Aseptic Pina Colada Frozen Drink And Smoothie Mix 1 Liter Carton, PK12 (20363)
- HASTINGS HOME 5-piece Measuring Cups Set Stainless Steel with Colored Silicone Handles and Metal Ring Hanger (131914MHM)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Kelly Green (612BAFH-GN)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- FAME FABRICS Cobbler, V-Neck, F56, Red (81065)
- Chef Revival