Shop All Incident and Triage Supplies
This Product is Discontinued
Chef Minute Meals
Food Ration Packet, 8.814 lb., PK48 (Discontinued)
Mfr # FIG7000-12
Zoro # G1151068
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 141.02 oz
- Calories per Meal 280
- Shelf Life 5 yr From Date of Manufacture
- Standards USDA Approved
- Number of Courses 1
Product Information
- Brand Chef Minute Meals
- MFR # FIG7000-12
- Zoro # G1151068
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Size | 141.02 oz |
Details
Item | Emergency Food Ration Packet |
Calories per Meal | 280 |
Shelf Life | 5 yr From Date of Manufacture |
Standards | USDA Approved |
Number of Courses | 1 |
Contains | Grand Canyon Replacement Bars |
People Served | 1 |
Description
Emergency Food Ration Packet, Size 141.02 oz, People Served 1, Number of Courses 1, Calories per Meal 280, 5 yr From Date of Manufacture Shelf Life, Contains Grand Canyon Replacement Bars, Standards USDA Approved, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.