Shop All Cookware
Chef Buddy
Chef Buddy 82-SW100 Panini Press Indoor Grill & Gourmet Sandwich Maker with Nonstick Plates; Red
Mfr # 82-SW100
Zoro # G804012008
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chef Buddy
- MFR # 82-SW100
- Zoro # G804012008
- UPC # 886511400368
- Country of Origin Unknown
- Category Cookware
Description
You can be the hit of the household by making every meal an unforgettable one with the Panini Press Indoor Grill and Gourmet Sandwich Maker (Red) by Chef Buddy. The easy to clean, multipurpose grill turns healthy cooking, grilling, and toasting into a breeze for chefs of all experience levels. It truly makes multifunctional and effortless cooking a reality!
Multi-recipe Healthy Cooking- Healthier meals are a possibility with the advanced grease channeling system which helps to cut grease and decrease fat from your food while it cooks. Prepare numerous recipes for your family from grilling burgers, steaks, and kebobs, to toasting gourmet sandwiches and paninis, and even cooking breakfast. This electric grill does it all!
- The 9"x 10.5" heating plate surface allow for suitable cooking space, no matter what your current cooking needs may be. The 1400-watt dual heating zones also allow for even faster and more energy efficient cooking times.This makes it an ideal option for convenient indoor grilling all-year round!
- Cleaning should never take you the same amount of time as cooking. with the non-stick surface, two grease catchers, and cleaner spatula, you can finish your cleanup in just minutes and without the hassle!
- Color: Red
- Power Cord: 110V
- Size: 9" x 10.5"
- Weight: 3.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIKKOMAN Kikkoman Soy Sauce Dispenser 5 oz., PK12 (00280)
- BLODGETT Thermostat (40046)
- JOHNSON CONTROLS Gas Solenoid 120V, 3/8Fpt (H91CA-21D)
- AMGOOD 24x15 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2415-2SH)
- LODGE Lodge Oval Cast Iron Preseasoned Griddle, PK3 (LJOSH3)
- J-JATI J-Jati SW603P 12 in. Nonstick Electric Crepe Maker (SW603P)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Aluminum (FRY12SH)
- LODGE Lodge Mini Oval 9 oz. Server, PK6 (HMSOV)
- AMERICAN METALCRAFT 8 in Round Aluminum Pizza Peel (17080)
- HFA Handi-Foil Third Size Trufit Steam Table Pan, PK200 (4035-40-200)
- HANDI-FOIL Handi-Foil Third Size Steam Table Foil Lid, PK200 (4030-25-200)
- Chef Buddy Cookware