Shop All Chips, Pretzels and Popcorn
Cheez-It
48 oz Sunshine® Cheese Crackers
Mfr # 827695
Zoro # G1939275
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Original
- Size 48 oz
- Snack Food Type Crackers
- Standards Kosher Certified
- Features Original
Product Information
- Brand Cheez-It
- MFR # 827695
- Zoro # G1939275
- UPC # 024100122035
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 48 oz |
Item Width | 8 in |
Item Height | 5 in |
Item Length | 11 1/4 in |
Details
Flavor | Original |
Snack Food Type | Crackers |
Item | Crackers |
Standards | Kosher Certified |
Features | Original |
Packing Type | Box |
Package Type | Box |
Packs per Case | 1 |
Items per Pack | 1 |
Description
Crackers, Packs per Case 1, Product Type Crackers, Flavor Cheese, Items per Pack 1, Pack Size 48 oz, Item Height 5 in, Item Width 8 in, Item Length 11 1/4 in, Package Type Box
- •Lightly spiced, sharp-cheese flavor.
- •Made with 100% real cheese.
- •0g trans fat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Probe Temp 59 Lg (2194836)
- VULCAN HART H/D Thermocouple (00-412788-00020)
- GARLAND Burner Valve (4530671)
- DE CECCO De Cecco No. 24 Rigatoni 1lbs Box, PK12 (VSS0024)
- CHEEZ-IT Cheez-It Snap'd Double Cheese Chips 2.2 oz Bagged (024100114238)
- CHEEZ-IT 1.5 oz. White Cheddar Crackers, 8 PK (2410012654)
- CHEEZ-IT 1.5oz. Cheez-it®, Reduced Fat Original, 60 PK (12226)
- BAF POTATO PEARLS Smart Servings Mashed W/Vitc Low Sodium Quick Prep 26.5 oz., PK12 (10426)
- PEARLS Pearls Stuffed Manzanilla 5.75 oz., PK12 (2620315)
- HAIN GOURMET Sensible Portions Veggie Straw Ranch, PK24 (HG30007)
- HENRY AND HENRY Henry And Henry Redi-Pak Red Raspberry Filling 2lbs, PK12 (10201797)
- Cheez-It Chips, Pretzels and Popcorn