Shop All Chips, Pretzels and Popcorn
Cheez-It
1.5oz. Cheez-it®, Reduced Fat Original, 60 PK
Mfr # 12226
Zoro # G1939546
product price: $41.39
/pk 60, $0.69/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Cheese
- Size 1.5 oz
- Snack Food Type Chips and Crackers
- Standards Kosher Certified
- Packing Type Bag
Product Information
- Brand Cheez-It
- MFR # 12226
- Zoro # G1939546
- UPC # 024100122264
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Item Height | 10 in |
Item Width | 9 3/4 in |
Item Size | 1.5 oz |
Item Length | 17 1/4 in |
Details
Flavor | Cheese |
Snack Food Type | Chips and Crackers |
Item | Crackers |
Standards | Kosher Certified |
Packing Type | Bag |
Features | Contains Dairy |
Package Type | Box |
Items per Pack | 60 |
Packs per Case | 1 |
Description
Crackers, Packs per Case 1, Product Type Crackers, Flavor Cheese, Items per Pack 60, Pack Size 30 oz, Item Height 10 in, Item Size 1.5 oz, Item Width 9 3/4 in, Item Length 17 1/4 in, Package Type Box, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tumbler, 22 oz., Clear, PK24 (582207)
- CECILWARE Thermostat W/ Dial Gs, 3/8 X 5-3/8, 30 (L099F)
- MANITOWOC ICE Ice Damper Magnet & Cap (7629093)
- GLASTENDER Breaker Strip - Slidingdoor For - Part# 7000239 (7000239)
- CHEEZ-IT Cheez-It Snap'd Double Cheese Chips 2.2 oz Bagged (024100114238)
- CHEEZ-IT 1.5 oz. White Cheddar Crackers, 8 PK (2410012654)
- CHEEZ-IT 48 oz Sunshine® Cheese Crackers (827695)
- ANDY CAPP Andy Capp Cheddar Fries 3 oz., PK35 (2620047151)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- PEARLS Pearls Bowl Manzanilla Olives Pimento Stuffers 6.4 oz., PK6 (8051315)
- PARAGON INTERNATIONAL Paragon Bulk Yellow Butterfly Popcorn 50 Lbs (1021)
- Cheez-It Chips, Pretzels and Popcorn