Shop All Chips, Pretzels and Popcorn
Cheetos
Frito-Lay Cheetos, 64 PK
Mfr # 028400443661
Zoro # G5235959
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Cheese
- Size 2 oz
- Snack Food Type Chips
- Features Contains Dairy, Gluten Free
- Packing Type Bag
Product Information
- Brand Cheetos
- MFR # 028400443661
- Zoro # G5235959
- UPC # 028400443661
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2 oz |
Details
Flavor | Cheese |
Snack Food Type | Chips |
Item | Frito-Lay Cheetos,PK64 |
Features | Contains Dairy, Gluten Free |
Packing Type | Bag |
Description
Frito-Lay Cheetos,Package Quantity 64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Unprinted Ice Bags, 5 lb, 18 in, PK1000 (55NK56)
- CAMBRO 60 oz Economy Camwear® Pitcher (PE600CW135)
- TAYLOR FREEZER Nut, Stud(Black, 2.56L) For - Part# 058764 (58764)
- SNICKERS Life Savers Butter Rum Hard Candy 1.14 oz (259587)
- CHEETOS Cheetos Crunchy Cheese Flavored Snacks 1 oz. Plastic Bag, PK104 (32419)
- CHEETOS Cheetos Crunchy Cheetos Snack 2 oz., PK64 (44366)
- CHEETOS Cheetos Jumbo Puffs .875 oz., PK88 (67437)
- CHEETOS Cheetos Flamin Hot Cheese Flavored Snacks 16 oz. Plastic Bag, PK6 (00028400125918)
- CHEETOS Cheetos Flavored Popcorn Oil 16 oz. Packet, PK8 (61888)
- CHEETOS Cheetos Regular Cheese Flavored Snacks 16 oz., PK6 (00028400158640)
- BUSHS BEST Bush's Original Baked Beans 16 oz. Can, PK12 (01608)
- Cheetos Chips, Pretzels and Popcorn