Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 41mm, Plastic
Mfr # CPY41MM
Zoro # G0060341
product price: $0.92
/ea
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Temp. 257 Degrees F
- Overall Length 3 5/16 in
- Bolt Hole Spacing 1 5/8 in
- Used For 41mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Product Information
- Brand Checkpoint
- MFR # CPY41MM
- Zoro # G0060341
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 3 5/16 in |
Hex Size | 41 mm |
Details
Material | Plastic |
Max. Temp. | 257 Degrees F |
Bolt Hole Spacing | 1 5/8 in |
Used For | 41mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Item | Loose Wheel Nut Indicator |
Color | Yellow |
Thickness | 9/32 in |
Maximum Operating Temperature | 257 Degrees F |
Number of Bolt Holes | 1 |
Compatible Wheel Type | Universal |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 41 mm, Overall Length 3 5/16 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 5/8 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Air Cleaner, Fa1902 (FA1902)
- CURT Trailer Hitch, 2" Receiver, Class 3,13594 (13594)
- BLUE SEA SYSTEMS Blue Sea 4010 CableCap - Red 0.70 to 0.30 Stud (4010)
- TRAMEC SLOAN Bulkhead, Airbrake, Brass/Steel, 2000psi (55609)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, High Temp (CPOTH38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- ASTRO PNEUMATIC BRAKE TOOL 8PC SET (AO7848)
- Checkpoint Brake & Wheel Tools