Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 40mm, Plastic
Mfr # CPY40MM
Zoro # G0060350
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use On Wheels
- Type Loose Lug Nut Indicator
- Application Identifying Wheel-End Issues
- Size 40mm
Product Information
- Brand Checkpoint
- MFR # CPY40MM
- Zoro # G0060350
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Size | 40mm |
Overall Length | 3 5/16 in |
Hex Size | 40 mm |
Details
Material | Plastic |
For Use On | Wheels |
Type | Loose Lug Nut Indicator |
Application | Identifying Wheel-End Issues |
Features | Designed to Melt at 257 Degrees |
Used For | 40mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Item | Loose Wheel Nut Indicator |
Color | Yellow |
Bolt Hole Spacing | 1 9/16 in |
Max. Temp. | 257 Degrees F |
Thickness | 9/32 in |
Maximum Operating Temperature | 257 Degrees F |
Compatible Wheel Type | Universal |
Number of Bolt Holes | 1 |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 40 mm, Overall Length 3 5/16 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 9/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Allis Chalmers 7060 Decal Set (Side Panels Only) (MAE30-0076)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1469X8X8)
- MAHLE Engine Valve Cover Grommet Set, GS33306 (GS33306)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- CHECKPOINT Loose Wheel Nut Indicator, 18mm, Plastic (CPY18MM)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- CHECKPOINT Loose Wheel Nut Indicator, 34mm, Plastic (CPY34MM)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REAR FENDER BOLT TOOL (KH6562)
- Checkpoint Brake & Wheel Tools