Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 38mm, Torque
Mfr # CPTR38MM
Zoro # G0060308
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Temp. 257 Degrees F
- Bolt Hole Spacing 1 1/2 in
- Overall Length 3 5/16 in
- Used For 38mm Hex Nut Fitting, Torque Check Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Product Information
- Brand Checkpoint
- MFR # CPTR38MM
- Zoro # G0060308
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 3 5/16 in |
Hex Size | 38 mm |
Details
Material | Plastic |
Max. Temp. | 257 Degrees F |
Bolt Hole Spacing | 1 1/2 in |
Used For | 38mm Hex Nut Fitting, Torque Check Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Red |
Item | Loose Wheel Nut Indicator |
Compatible Wheel Type | Universal |
Number of Bolt Holes | 1 |
Maximum Operating Temperature | 257 Degrees F |
Thickness | 9/32 in |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 38 mm, Overall Length 3 5/16 in, Thickness 9/32 in, Color Red, Bolt Hole Spacing 1 1/2 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Manual200mLCartridge Applicator Gun, PK12 (08571)
- PARKER Bulkhead Union, Brass, 1/2 in. Tube Size (62NFBH-8)
- PARKER Bulkhead Union, Brass, 3/8 in. Tube Size (62NFBH-6)
- DELPHI Ignition Coil, GN10123 (GN10123)
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- Checkpoint Brake & Wheel Tools