Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 25mm, Plastic
Mfr # CPY25MM
Zoro # G0060481
product price: $0.85
/ea
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bolt Hole Spacing 31/32 in
- Overall Length 2 1/4 in
- Used For 25mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Color Yellow
Product Information
- Brand Checkpoint
- MFR # CPY25MM
- Zoro # G0060481
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 25 mm |
Details
Material | Plastic |
Item | Loose Wheel Nut Indicator |
Bolt Hole Spacing | 31/32 in |
Used For | 25mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Yellow |
Maximum Operating Temperature | 257 Degrees F |
Thickness | 9/32 in |
Compatible Wheel Type | Universal |
Number of Bolt Holes | 1 |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 25 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 31/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALMARK INDUSTRIAL 6PK DW20 YEL Batt Mount (BM-DW20-YLW-6)
- SNOWEX Variable Speed Controller (VAR-020)
- BUYERS PRODUCTS Buyers Products Forward And Reverse Relay Module Can Be Used For Any Application That (5541100)
- GROTE Replacement Lens for 2CVR9 (91572)
- CHECKPOINT Loose Wheel Nut Indicator, 34mm, Plastic (CPY34MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- KEN-TOOL Handled Tire Iron Set, PKg (32114)
- Checkpoint Brake & Wheel Tools