Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 22mm, Plastic
Mfr # CPY22MM
Zoro # G0060518
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Temp. 257 Degrees F
- Used For 22mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Overall Length 2 1/4 in
- Color Yellow
Product Information
- Brand Checkpoint
- MFR # CPY22MM
- Zoro # G0060518
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 22 mm |
Details
Material | Plastic |
Max. Temp. | 257 Degrees F |
Used For | 22mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Yellow |
Item | Loose Wheel Nut Indicator |
Bolt Hole Spacing | 7/8 in |
Number of Bolt Holes | 1 |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Thickness | 9/32 in |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 22 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 7/8 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting Heater Fitting, 84775 (84775)
- GATES Fhp Medium Horse-Power V-Belt, 6957 (6957)
- MCGARD WHEEL LOCK SET 12X1.5 NUT CONE TUNER (25257)
- GROTE Copper Tube Lug Assortment Kit, PK76 (83-6543)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 41mm, Plastic (CPY41MM)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- KEN-TOOL Aligning Bar, 18" (7025)
- Checkpoint Brake & Wheel Tools