Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 21mm, Plastic
Mfr # CPY21MM
Zoro # G0060527
original price:
$1.36
12% off
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Temp. 257 Degrees F
- Overall Length 2 1/4 in
- Color Yellow
- Bolt Hole Spacing 13/16 in
Product Information
- Brand Checkpoint
- MFR # CPY21MM
- Zoro # G0060527
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 21 mm |
Details
Material | Plastic |
Max. Temp. | 257 Degrees F |
Color | Yellow |
Bolt Hole Spacing | 13/16 in |
Item | Loose Wheel Nut Indicator |
Used For | 21mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Thickness | 9/32 in |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Number of Bolt Holes | 1 |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 21 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 13/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Jump start 3400/1700 peak amp 12/24V (JSJNC1224)
- INTEGRA MILTEX A.W. Perkins Co 2713 Retrieval Tool/nest Remover (60208)
- 3M MAG & ALUMINUM POLISH 8-OZ (3M39529)
- SEACHOICE Exhaust Guard Covers (2 Per Pack) (28361)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 41mm, Plastic (CPY41MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- KEN-TOOL Tire Iron, 16 In, 7/16 In Stk, Stl, PK2 (32117)
- Checkpoint Brake & Wheel Tools