Shop All Dock Wheel Chocks
Checkers
Wheel Chock Bracket for 1900 Series
Mfr # MC1900
Zoro # G7178692
Free Shipping & Returns
$388.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 36 in
- For Use With 1900 Series Monster(R) Chocks
- Height 5 in
- Depth 6 in
Product Information
- Brand Checkers
- MFR # MC1900
- Zoro # G7178692
- UPC # 812958004692
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 36 in |
Height | 5 in |
Depth | 6 in |
Details
Wheel Chock Accessory Item | Chock Holder |
Material | Steel |
For Use With | 1900 Series Monster(R) Chocks |
Color | Steel |
Includes | holds two each of MC Series Wheel Chocks., Universal Dual Mounting Bracket |
Item | Chock Holder |
Description
Chock Holder, For Use With 1900 Series Monster(R) Chocks, Material Steel, Steel, Width 36 in, Height 5 in, Depth 6 in, Includes holds two each of MC Series Wheel Chocks., Universal Dual Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 165 lb. Ld, 13/16" Stem Dia. (P14S-RP030K-SX3-TB)
- ZORO SELECT Skate Wheel, Silver, Hub 13/16" W, PK4 (SW1.9X250SS)
- HIGDON OUTDOORS Higdon Outdoors 99123 10 ft. Extension Power Cord (99123)
- PENTALIFT Holdown Sub-Assembly Parts, Nylon Rewind (302-0417)
- CHECKERS Wheel Chock, 12" D, 6" H, 21" W, Black, PR (RC5521-P)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-4.5)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH3)
- CHECKERS Wheel Chock, 10 In H, Urethane, Yellow (MC3010)
- CHECKERS Wheel Chock, 12" D, 6" H, 18" W, Black, PR (RC5518-P)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw, PR (AC6856-LR-RP)
- ZORO SELECT Anchor Kit, F/1790BX, 1790GX, 1790YX, PK3 (1790KIT)
- Checkers Dock Wheel Chocks