Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 8" W x 8" D x 5" H, PR
Mfr # CH4121-8-CH3
Zoro # G5501041
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Double with Rope or Chain
- Width 8 in
- Height 5 in
- Depth 8 in
Product Information
- Brand Checkers
- MFR # CH4121-8-CH3
- Zoro # G5501041
- UPC # 812542022903
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 in |
Depth | 8 in |
Max. Tire Diameter | 55 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 10,000 lb |
Color | Black |
Standards | OSHA 1910.178k |
Item | Wheel Chock |
Includes | 3 ft Chain |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 in, Depth 8 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight 10,000 lb, Wheel Chock, Black, Standards OSHA 1910.178k, Includes 3 ft Chain, Max. Tire Diameter 55 in, Wheel Chock Base Tread Grooved, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- OZ LIFTING PRODUCTS 5 T Stainless Steel Beam Clamp (OZSS5BC)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF6)
- CHECKERS Wheel Chock, 16 In H, Urethane, Yellow (MC3011)
- CHECKERS Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1 (UC1400-4.5-P)
- CHECKERS Wheel Chock Bracket for 1900 Series (MC1900)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-6)
- VESTIL Plastic Dual Slope Wheel Chock, Orange (PWC-DS-OR)
- Checkers Dock Wheel Chocks