Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 8" W x 8" D x 5" H
Mfr # CH4121-8
Zoro # G5534118
original price:
$24.75
13% off
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Width 8 in
- Height 5 in
- Depth 8 in
Product Information
- Brand Checkers
- MFR # CH4121-8
- Zoro # G5534118
- UPC # 812542022897
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 in |
Depth | 8 in |
Max. Tire Diameter | 55 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 10,000 lb |
Color | Black |
Includes | Eyebolt |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 in, Depth 8 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 10,000 lb, Wheel Chock, Black, Standards OSHA 1910.178k, Includes Eyebolt, Max. Tire Diameter 55 in, Wheel Chock Base Tread Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Tuff Truck Small Platform Truck (4072)
- MAZZELLA Crosby S-4320 Latch Kit 3T Carbon 5T Alloy Hook, 2.31"L X 0.83"W (1096515)
- HAMPTON PRODUCTS-KEEPER 36" Adj Blk Versa Strap (06268)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- CHECKERS 11 in. x 6 in. x 8 in. Wheel Chock in Black (RC815-U)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-AC-Y)
- CHECKERS Wheel Chock, 11" D, 8" H, 8" W, Orange (UC1600)
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- CHECKERS Wheel Chock, 15" D, 6" H, 12", Black, PR (RC5515-P)
- CHECKERS Utility Wheel Chock, Roped Pr, 30k lb.Cap (UC1700-P)
- VESTIL Wheel Chock Holder, 40 lb. (WC-H-R)
- Checkers Dock Wheel Chocks