Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 8" W x 12" D x 5" H, PR
Mfr # CH4121-12-CH3
Zoro # G5521630
original price:
$169.08
40% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Double with Rope or Chain
- Width 8 in
- Height 5 in
- Depth 12 in
Product Information
- Brand Checkers
- MFR # CH4121-12-CH3
- Zoro # G5521630
- UPC # 812542022934
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 in |
Depth | 12 in |
Max. Tire Diameter | 55 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 10,000 lb |
Color | Black |
Includes | 3ft Chain |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 in, Depth 12 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight 10,000 lb, Wheel Chock, Black, Standards OSHA 1910.178k, Includes 3ft Chain, Max. Tire Diameter 55 in, Wheel Chock Base Tread Grooved, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 31BF (T31)
- ZORO SELECT Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H (8UYJ9)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- CHECKERS Airplane Chock, 2-3/4 In, Urethane, Ylw, PR (AC201)
- CHECKERS Wheel Chock, 11" D, 5" H, 12" W, Black, PR (RC5510-P-U)
- CHECKERS Wheel Chock, 10 In H, Urethane, Yellow (MC3010)
- CHECKERS Wheel Chock, Orange, 9"W, 9"H, Single Style (UC1500-6)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-6)
- CHECKERS Wheel Chock, 11" D, 8" H, 8" W, Orange (UC1600)
- SHOP TUFF Shop Tuff STF-105ARCP Heavy Duty Aircraft Style Rubber Wheel Chock - Set of 2 (STF-105ARCP)
- Checkers Dock Wheel Chocks