Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 12" D, 6" H, 21" W, Black, PR
Mfr # RC5521-P
Zoro # G2545282
product price: $142.37
/pr
Free Shipping & Returns
$142.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Wheel Chock Style Double with Rope or Chain
- Width 21 in
- Height 6 in
- Depth 12 in
Product Information
- Brand Checkers
- MFR # RC5521-P
- Zoro # G2545282
- UPC # 812958004999
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 21 in |
Height | 6 in |
Depth | 12 in |
Max. Tire Diameter | 38 in |
Details
Primary Wheel Chock Application | Aircrafts |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Description
Primary Wheel Chock Application Aircrafts, Width 21 in, Height 6 in, Depth 12 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 38 in, Wheel Chock Base Tread Grooved, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Lifter (HDP-6-48)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (2300)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 12 ft. (751287PKGRA)
- CHECKERS Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1 (UC1400-4.5-P)
- CHECKERS Wheel Chock, 12" D, 6" H, 24" W, Black, PR (RC5524-P-U)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw (AC6820-LR-RP)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H (CH4121-8)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- CHECKERS Wheel Chock, 10-19/32In H, Urethane, Yellow (MC3012)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW71)
- Checkers Dock Wheel Chocks