Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 12" D, 6" H, 11" W, Black, PR
Mfr # RC5512-P-U
Zoro # G2545197
product price: $69.65
/pr
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Wheel Chock Style Double with Rope or Chain
- Width 12 in
- Height 4 33/100 in
- Depth 5 in
Product Information
- Brand Checkers
- MFR # RC5512-P-U
- Zoro # G2545197
- UPC # 812958004944
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 12 in |
Height | 4 33/100 in |
Depth | 5 in |
Max. Tire Diameter | 38 in |
Details
Primary Wheel Chock Application | Aircrafts |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Description
Primary Wheel Chock Application Aircrafts, Width 12 in, Height 4 3/8 in, Depth 5 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 38 in, Wheel Chock Base Tread Grooved, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 3.25X2 Phenolic (Black); 1-3/16 Plain Bore (3420PH84B)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- CHECKERS Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1 (UC1400-4.5-P)
- CHECKERS Wheel Chock, 15" D, 6" H, 12", Black, PR (RC5515-P)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3515-P)
- CHECKERS Airplane Chock, 4 In H, Urethane, Yellow (AC4614-LR)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- DURABLE CORP 8" X 5.75" X 9" Orange Wheel Chocks (WC68-9-ORB)
- Checkers Dock Wheel Chocks