Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 11" D, 8" H, 17" W, Orange, PR1
Mfr # UC1600-P
Zoro # G2545422
Free Shipping & Returns
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Double with Rope or Chain
- Width 17 in
- Height 8 in
- Depth 11 in
Product Information
- Brand Checkers
- MFR # UC1600-P
- Zoro # G2545422
- UPC # 812542020510
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 17 in |
Height | 8 in |
Depth | 11 in |
Max. Tire Diameter | 35 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 40,000 lb |
Color | Orange |
Item | Wheel Chock |
Includes | 48 in Nylon Rope |
Description
Primary Wheel Chock Application General Purpose, Width 17 in, Height 8 in, Depth 11 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight 40,000 lb, Wheel Chock, Orange, Includes 48 in Nylon Rope, Max. Tire Diameter 35 in, Wheel Chock Base Tread Grooved, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Portable Moving Panel Pusher Dolly (489214HMD)
- RONSTAN Bow Shackle, Screw Pin, 1545 lb. (RF635)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (P-U-060X020/050K)
- VESTIL Economical Floor Lock (FL-8)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw, PR (AC6856-LR-RP)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- US CARGO CONTROL Urethane Wheel Chock (WC1188U)
- Checkers Dock Wheel Chocks