Shop All Flags, Flares, Paddles, and Triangles
Checkers
Replacement Flag, 12x12 In, Green
Mfr # FS9024-G
Zoro # G4495653
original price:
$10.76
10% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Mesh
- Includes Mounting Clip
- Height 11 in
- Flag Height 11 in
- Flag Width 12 in
Product Information
- Brand Checkers
- MFR # FS9024-G
- Zoro # G4495653
- UPC # 812958003978
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 11 in |
Width | 12 in |
Flag Height | 11 in |
Flag Width | 12 in |
Details
Item | Warning Whip Replacement Flag |
Color | Green |
Material | Nylon Mesh |
Includes | Mounting Clip |
Reflective X | No |
Flag Material | Nylon Mesh |
Flag Color | Green |
Description
Warning Whip Replacement Flag, Nylon Mesh, Green, Flag Height 11 in, Flag Width 12 in, Reflective X No, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-II (5702-II)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20923)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- TRU-SPEC Mens Tactical Pants, Size 32", Coyote (1063)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- CHECKERS Replacement Flag, 12x12 In, Orange (FS9024-O)
- CHECKERS Warning Whip Flag, 11x12 In, Yellow (FS9024-Y)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-SPQD-O)
- CHECKERS Warning Whip, HD, 3 Ft, Flag and Socket (FS3L-O)
- C.H. HANSON Lumber Flags, Red, 16" x 16" (10495)
- Checkers Flags, Flares, Paddles, and Triangles