Shop All Flag Pole Mounts & Brackets
Checkers
Mag Mount Base, Non-Lighted Warning Whips
Mfr # FS7009
Zoro # G3265412
product price: $121.38
/ea
Free Shipping & Returns
$121.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Urethane
- Height 7 5/8 in
- Includes Handle
- Features Urethane Cover with Carrying Handle
Product Information
- Brand Checkers
- MFR # FS7009
- Zoro # G3265412
- UPC # 812958003428
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Height | 7 5/8 in |
For Whip Length | 3 ft; 5 ft |
Details
Item | Warning Whip Magnetic Base |
Color | Yellow |
Material | Urethane |
Includes | Handle |
Features | Urethane Cover with Carrying Handle |
For Use With | Non-Lighted Warning Whips Up to 5-ft |
Finish | Plain |
Base Type | Magnetic Mount |
Mounting Style | Magnetic Base Mount |
Description
Warning Whip Magnetic Base, Base Type Magnetic Mount, Mounting Style Magnetic Base Mount, Material Urethane, Height 7 5/8 in, Finish Plain, For Whip Length 3 ft; 5 ft, Includes Handle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS 360 Upside Down Any Angle Sprayer 32 Oz (360-32S)
- RESCUE RESCUE Fruit Fly Trap 0.68 oz (FFTR2-BB4)
- RUGG 1 Pattern Adjustable High Pressure Brass Hose Nozzle (W621C)
- OREGON Bar and Chain, 16 In., .050 In., 3/8 In. (27857)
- CHECKERS Spring Mount, Holds Warn Whip Up to 8-ft (FS7006)
- CHECKERS Spring Mount, Holds Warn Whips Over 8-ft (FS7006U)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- VALLEY FORGE Adjustable Flag Bracket (60754)
- COOLCOLLECTIBLES 28219 Flag Mounting Rings (CO32686)
- VALLEY FORGE Bracket Flag 1" Steel (SB3-1)
- Checkers Flag Pole Mounts & Brackets