Shop All Flags
Checkers
Hot Plug, Use With LED Warning Whips
Mfr # FS9028
Zoro # G2638386
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Height 1/2 in
- Width 1/2 in
- Includes 12 in Hot Wire Pigtail
Product Information
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Details
Item | Warning Whip Hot Plug |
Color | Gray |
Material | Metal |
Includes | 12 in Hot Wire Pigtail |
For Use With | LED Warning Whips |
Features | Hot Plug with 6 in Pig Tail |
Accessory Type | Hot Plug with Pig Tail |
Description
Warning Whip Hot Plug, Accessory Type Hot Plug with Pig Tail, Metal, Gray, Height 1/2 in, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Universal Tractor Cover, Large, Black (52-147-040401-00)
- LASTPLAY Professional Heavy Duty Leaf Skimmer (LA2626834)
- LASTPLAY Corner Brush (LA1114035)
- AFTERMARKET Tygon F-4040A Fuel Line (B111377)
- ANNIN FLAGMAKERS Annin Flagmakers 319726 Nyl-Glo Bedford Flag-3 ft. X 3 ft. (319726)
- GLOBAL FLAGS UNLIMITED Puerto Rico Outdoor Poly Max Flag 3'x5' (200916)
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- CASEYS San Francisco 49ers Flag 12x18 Garden Style 2 Sided (3208508384)
- NYLGLO 3 ft X 6 ft Pre-pleated Fan Bunting Decoration w/Stars Fade resistant Nyl-Glo fabric (483250)
- VALLEY FORGE Valley Forge Flag 4 X 6 Nylon US Flag US4PN (US4PN)
- PATIO TRASERO Celebrate Birthday Double-Sided House Flag, Multi Color (PA3914794)
- Checkers Flags, Banners & Accessories