Shop All Cable Protectors
Checkers
Guard Dog Cable Protectors
Mfr # GDEC5X125
Zoro # G9888241
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Checkers
- MFR # GDEC5X125
- Zoro # G9888241
- Country of Origin United States
- Category Cable Protectors
Description
For those applications that do not require extreme heavy duty protection and are price sensitive, these end caps for Guard Dog Cable Protectors are great. It's made of durable polyurethane, meets NEC requirements, and has a load capacity of 21,000 lbs per axle. This cover will work for applications such as concerts, schools and parking lots.
Connector type: Dog Bone
Dimensions(HxWxL): 1.875" x 19.75" x 8.75"
Channels: 5(1.339" sides, 1.705" center)
Weight: 3lbs
Color: Orange Lid/Black Base
Connector type: Dog Bone
Dimensions(HxWxL): 1.875" x 19.75" x 8.75"
Channels: 5(1.339" sides, 1.705" center)
Weight: 3lbs
Color: Orange Lid/Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20326)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Orange (FL1X1.5-O)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- CHECKERS Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black (BB5-125-D-X-YL)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-YL)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- HELI-TUBE 1-1/2 In. OD X 25 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-25)
- Checkers Cable Protectors