Shop All Cable Protectors
Checkers
Drop Over Cable Protector 1 CH 10.75W, Fastlane, Orange
Mfr # FL1X4-O
Zoro # G308610809
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Checkers
- MFR # FL1X4-O
- Zoro # G308610809
- UPC # 812958001349
- Country of Origin United States
- Category Cable Protectors
Description
10.75W-1 channel drop over protectors made from polyurethane and heavy duty, patented L shape connectors for easily attaching additional protectors to extend to any desired length. These lightweight, low profile protectors feature a 4 x 1 channel size and are compact for easy setup, disassembly, and storage. Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic. UV stabilized material with molded-in Safety Warning symbols Orange. Tire load capacity is 1,050 lb/Tire, and the axle load capacity is 2,100 lb/Axle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- MERSEN Forklift Limiter Fuse, ALS Series, 250A, Fast-Acting, 125V AC, Bolt-On (ALS250)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- CHECKERS Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black (BB5-125-D-X-YL)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- Checkers Cable Protectors