Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 5 Channels, 1.5ft.
Mfr # GD5X125-ADA-B/B
Zoro # G8813165
original price:
$306.00
4% off
new price: $292.10
/ea
Free Shipping & Returns
$292.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Cables, Hose Lines
- Material Polyurethane
- Load Capacity 21,000 lb/Axle
- Number of Channels 5
- Color Black
Product Information
- Brand Checkers
- MFR # GD5X125-ADA-B/B
- Zoro # G8813165
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 13/40 in |
Channel Height | 1 3/8 in |
Length | 18 in |
Width | 50 in |
Channel Width | 1 3/8 in |
Cable Protection System Components Length | 18 in |
Height | 1 7/8 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | ADA Cable Protector |
For Use With | Electrical Cables, Hose Lines |
Material | Polyurethane |
Load Capacity | 21,000 lb/Axle |
Number of Channels | 5 |
Color | Black |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black |
Standards | ADA Compliant, DDA Compliant |
Texture | Serrated |
ADA Compliant | Yes |
Cable Feed Style | Lay In |
Description
ADA Cable Protector, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 1 13/40 in, Height 1 7/8 in, Length 18 in, Width 50 in, Standards ADA Compliant, DDA Compliant, ADA Compliant Yes, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- CHECKERS 1 CH Guard Dog, Low Profile, Orange Lid/Black Base (GD1X75-ST-O/B)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-YL)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Safety Yellow (CC-PL-SM-15-SY)
- Checkers Cable Protectors