Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 2 Channels, 3 ft.
Mfr # CP2X325-Y/O
Zoro # G8813217
product price: $631.00
/ea
Free Shipping & Returns
$631.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Load Capacity 21,760 lb/Axle
- Number of Channels 2
- Color Orange/Yellow
Product Information
- Brand Checkers
- MFR # CP2X325-Y/O
- Zoro # G8813217
- UPC # 812958000618
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 1/4 in |
Channel Height | 3 1/4 in |
Length | 38 1/2 in |
Width | 21 3/4 in |
Channel Width | 3 1/4 in |
Cable Protection System Components Length | 36 in |
Height | 4 1/4 in |
Details
Item | Cable Protector |
Cable Protection System Component Item | Cable Protector |
Material | Polyurethane |
For Use With | Electrical Cables, Hose Lines |
Load Capacity | 21,760 lb/Axle |
Number of Channels | 2 |
Color | Orange/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Cable Protection System Components Color | Orange, Yellow |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Texture | Serrated |
Description
Cable Protector, Number of Channels 2, Cable Feed Style Lay Under, Connection Style T Shaped, Channel Height 3 1/4 in, Channel Width 3 1/4 in, Load Capacity 21,760 lb/Axle, Material Polyurethane, Style Hinged, Color Orange/Yellow, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 3 1/4 in, Height 4 1/4 in, Length 38 1/2 in, Width 21 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Receptacle, Whipping Chamber, Vsm (28866.0000)
- MONOPRICE Slim Cat6A Cable, 5 Pack, 7 ft.Black (15137)
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Guard Dog Cable Protectors (GDT5X125-L)
- CHECKERS Guard Dog Cable Protectors (GD3X225-Y/B)
- TOOL RWG-6 Snap-In Cable Guard (TO159637)
- Checkers Cable Protectors