Shop All Cable Protectors
Checkers
Cable Protector End Cap, 4 Channels, PR
Mfr # BB4EB-300GM-Y
Zoro # G0186527
product price: $149.48
/pr
Free Shipping & Returns
$149.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Bumble Bee General Manufacturing Cable Protector
- Load Capacity 20,200 lb/Axle
- Number of Channels 4
- Color Yellow
Product Information
- Brand Checkers
- MFR # BB4EB-300GM-Y
- Zoro # G0186527
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 in |
Channel Height | 3 in |
Length | 24 in |
Width | 8 3/8 in |
Channel Width | 3 in |
Cable Protection System Components Length | 8 13/32 in |
Height | 4 in |
Details
Item | Cable Protector End Cap |
Cable Protection System Component Item | Cable Protector End Cap |
Material | Polyurethane |
For Use With | Bumble Bee General Manufacturing Cable Protector |
Load Capacity | 20,200 lb/Axle |
Number of Channels | 4 |
Color | Yellow |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Yellow |
Cover Material | Plastic |
ADA Compliant | No |
Cable Feed Style | Lay In |
Texture | Serrated |
Description
Cable Protector End Cap, Number of Channels 4, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3 in, Channel Width 3 in, Load Capacity 20,200 lb/Axle, Material Polyurethane, Style Hinged, Color Yellow, For Use With Bumble Bee General Manufacturing Cable Protector, Max. Cable Dia. 3 in, Height 4 in, Length 24 in, Width 8 3/8 in, ADA Compliant No, Texture Serrated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 3 Pole, 600V AC (HDA36100)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- GARDNER BENDER 11" L Cable Tie Black PK 100 (46-210UVB)
- OMRON Sfaety Interlock Door Switch 240V-Ac Other Switch (D4NS-1CF)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Black (FL1X1.5-B)
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- CHECKERS Guard Dog Cable Protectors (GDT5X125-L)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Beige (CC-PL-LG-10-BE)
- Checkers Cable Protectors