Shop All Cable Protectors
Checkers
Cable Protector 45 Left, Hinged, 5 Channel
Mfr # GDT5X125-L-O/B
Zoro # G4041834
product price: $212.89
/ea
Free Shipping & Returns
$212.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Cables, Hose Lines
- Material Polyurethane
- Number of Channels 5
- Load Capacity 21,000 lb/Axle
- Color Black/Orange
Product Information
- Brand Checkers
- MFR # GDT5X125-L-O/B
- Zoro # G4041834
- UPC # 812958004586
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 13/40 in |
Channel Height | 1 3/8 in |
Length | 24 in |
Width | 21 3/4 in |
Cable Protection System Components Length | 24 in |
Channel Width | 1 3/8 in |
Height | 2 1/2 in |
Details
Item | Cable Protector 45 Degrees Left Turn |
Cable Protection System Component Item | Cable Protector 45 Degrees Left Turn |
For Use With | Electrical Cables, Hose Lines |
Material | Polyurethane |
Number of Channels | 5 |
Load Capacity | 21,000 lb/Axle |
Color | Black/Orange |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Orange |
Cable Feed Style | Lay In |
ADA Compliant | No |
Texture | Serrated |
Cover Material | Plastic |
Description
Cable Protector 45 Degrees Left Turn, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 1 13/40 in, Height 2 1/2 in, Length 24 in, Width 21 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- QUICKCABLE Heat Shrink Tubing, 3/8" Red 6", PK5 (5668-005R)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- Checkers Cable Protectors