Shop All Cable Protectors
Checkers
Cable Protector, 1 Channel, Black, 5 ft. L
Mfr # RFD7-5
Zoro # G4109585
product price: $116.42
/ea
Free Shipping & Returns
$116.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 440 lb/Axle
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 in
Product Information
- Brand Checkers
- MFR # RFD7-5
- Zoro # G4109585
- UPC # 812958005156
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 60 in |
Channel Height | 1 in |
Width | 5 3/4 in |
Channel Width | 1 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 3/8 in |
Length (Straight Wireway) | 5 ft |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | Rubber |
Load Capacity | 440 lb/Axle |
Number of Channels | 1 |
Color | Black |
Connection Style | Linkable Pins |
Material of Construction | Non-Metallic Flexible Rubber |
Includes | Supplied split. |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 1 in, Width 5 3/4 in, Cable Protector Height 1 3/8 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 60 in, Color Black, Material Rubber, Max. Cable Dia. 1 in, ADA Compliant No, Includes Supplied split., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Mini Timer - Black (TM28-BK)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- AMERICAN WIRE TIE Wire Ties PK, 4" 16 GA B/A , IMPORT (16BA4-IMPNY)
- CHECKERS Guard Dog Cable Protectors (GD3X225-Y/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 12' Long (SF4-12-GRAY)
- Checkers Cable Protectors