Shop All Shower Heads
Chatham Brass
Institutional 2.5 GPM Showerhead with Anchor Plate
Mfr # 3ISA
Zoro # G210033314
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome Plated
- Material Brass
- Length 4.75 in
- Width 3 in
- Height 3 in
Product Information
- Brand Chatham Brass
- MFR # 3ISA
- Zoro # G210033314
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 4.75 in |
Width | 3 in |
Height | 3 in |
Details
Item | Shower Head |
Color | Chrome Plated |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Polypropylene, 3", Schedule 80, 150 psi Max Pressure (AF300)
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76464-CP)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNB28)
- FIMCO Sprayr Drain Plug&Tether (7771825)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- AMERICAN BRASS American Brass CRD-DX-HD80W RV Deluxe 5-Function Massaging Shower Head 80 Series Shower Kits - White (CRD-DX-HD80W)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- Chatham Brass Bathtub Faucets & Accessories