Shop All Dock Doors, Seals & Shelters
Chase
Swinging Dr, 8x6 ft, Forest Green, PVC, PR
Mfr # AIR2007296FGR
Zoro # G3504055
product price: $1,596.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,596.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 8 ft
- Includes Mounting hardware
- Window Width 15 in
- Window Material Vinyl
Product Information
- Brand Chase
- MFR # AIR2007296FGR
- Zoro # G3504055
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 15 in |
Opening Height | 8 ft |
Opening Width | 6 ft |
Door Width | 6 ft |
Window Height | 14 in |
Details
Description
Swinging Door, Door Height 8 ft, Door Width 6 ft, Door Color Forest Green, Swinging Door Material PVC, Textured Finish, Number of Doors 2, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 6 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- BISON LIFTING EQUIPMENT 2 Ton Vertical Plate Clamp (VPG-20)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- LIFT-ALL Web Sling, Endless, 9 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX9)
- CHASE Swinging Door, 7 x 6 ft, Royal Blue, PR (7284RD25RBL)
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- CHASE Swinging Door, 7 x 3ft, Beige, Polyethylene (3684RBEI)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- CHASE Swinging Door, 8 x 8 ft, Cloud Gray, PR (9696RD25CGR)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- Chase Dock Doors, Seals & Shelters