Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 8 ft, Royal Blue, PR
Mfr # 9696RDRBL
Zoro # G3452587
product price: $3,331.99
/pr
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,331.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Product Information
- Brand Chase
- MFR # 9696RDRBL
- Zoro # G3452587
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 8 ft |
Door Width | 8 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Royal Blue |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Window Included | Yes |
Hinges | Left and Right Jamb |
Insulation Value | 9.86 |
Door Seals Included | Yes |
Door Material | One Piece Molded Polyethylene |
Bumpers Included | Yes |
Standards | NSF and USDA |
Window Color | Clear |
Description
Swinging Door, Door Height 8 ft, Door Width 8 ft, Door Color Royal Blue, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 8 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards NSF and USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- DAYTON Elastic Pin (MHG112G)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX18)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- Chase Dock Gates & Doors