Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 8 ft, Metallic Gray, PR
Mfr # 9696RDMGR
Zoro # G3452946
product price: $3,331.99
/pr
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,331.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Product Information
- Brand Chase
- MFR # 9696RDMGR
- Zoro # G3452946
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 8 ft |
Door Width | 8 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Metallic Gray |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Bumpers Included | Yes |
Standards | NSF and USDA |
Window Color | Clear |
Hinges | Left and Right Jamb |
Window Included | Yes |
Door Seals Included | Yes |
Insulation Value | 9.86 |
Door Material | One Piece Molded Polyethylene |
Description
Swinging Door, Door Height 8 ft, Door Width 8 ft, Door Color Metallic Gray, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 8 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards NSF and USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00003)
- SERCO Misc, Cylinder Pin Mount (100-549)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDCGR)
- CHASE Swinging Door, 7 x 3ft, Beige, Polyethylene (3684RBEI)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (AIR2006084MGR)
- CHASE Swinging Door, 7 x 6 ft, Royal Blue, PR (7284RD25RBL)
- CHASE Swinging Door, 8 x 3 ft, Red, Polyethylene (3696RXHDRED)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RCGR)
- Chase Dock Gates & Doors