Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 7 ft, Metallic Gray, PR
Mfr # AIR2008496MGR
Zoro # G3503599
product price: $1,592.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,592.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 8 ft
- Includes Mounting hardware
- Window Width 15 in
- Window Material Vinyl
Product Information
- Brand Chase
- MFR # AIR2008496MGR
- Zoro # G3503599
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 15 in |
Opening Height | 8 ft |
Opening Width | 7 ft |
Door Width | 7 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | Mounting hardware |
Window Material | Vinyl |
Number of Doors | 2 |
Door Color | Metallic Gray |
Finish | Textured |
Standards | USDA |
Hinges | Left and Right Jamb |
Door Seals Included | Yes |
Door Material | Heavy Duty PVC |
Window Color | Clear |
Bumpers Included | No |
Window Included | Yes |
Description
Swinging Door, Door Height 8 ft, Door Width 7 ft, Door Color Metallic Gray, Swinging Door Material PVC, Textured Finish, Number of Doors 2, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 7 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Heavy Duty Round Ring - 10,000 Break Strength (RR501)
- US CARGO CONTROL BlackLine 4" x 27' Winch Strap w/ 20,000 lb Flat Hook (BL427FH)
- RADIATOR SPECIALTY CO Radiator Specialty 15in. Hold-Zit Rubber Straps & Fasteners R715B (R715B)
- FACTOR 55 Fits Standard Shackles DRings And OEM Recovery Points Fits 38 Steel Cable (00080-01)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RD25CGR)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- CHASE Swinging Door, 8 x 8 ft, Cloud Gray, PR (9696RD25CGR)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- Chase Dock Gates & Doors