Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 5 ft, Royal Blue, PR
Mfr # 6096RDRBL
Zoro # G3452620
product price: $2,784.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,784.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Product Information
- Brand Chase
- MFR # 6096RDRBL
- Zoro # G3452620
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Royal Blue |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Hinges | Left and Right Jamb |
Door Seals Included | Yes |
Standards | NSF and USDA |
Insulation Value | 9.86 |
Door Material | One Piece Molded Polyethylene |
Window Included | Yes |
Bumpers Included | Yes |
Window Color | Clear |
Description
Swinging Door, Door Height 8 ft, Door Width 5 ft, Door Color Royal Blue, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 5 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards NSF and USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Galvanized Steel Jaw & Eye Swivels (54640)
- BLACK BULL Heavy Duty Chain Hoist, 3 Ton (CHOI3)
- ALBION 4" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1000 lb (16CA04201R)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR (AIR2007284BLA)
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- CHASE Swinging Door, 8 x 6 ft, Medium Brown, PR (7296RDMBR)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RDRBL)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDXHDCGR)
- KELLEY Chains/Sprockets, Chain W/Master Link (KMF2502)
- Chase Dock Gates & Doors