Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 6 ft, Cloud Gray, PR
Mfr # 7284RDCGR
Zoro # G3453427
product price: $4,024.99
/pr
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,024.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Product Information
- Brand Chase
- MFR # 7284RDCGR
- Zoro # G3453427
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 16 in |
Opening Height | 7 ft |
Opening Width | 6 ft |
Door Width | 6 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Cloud Gray |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Insulation Value | 9.86 |
Bumpers Included | Yes |
Standards | NSF and USDA |
Window Included | Yes |
Hinges | Left and Right Jamb |
Window Color | Clear |
Door Seals Included | Yes |
Door Material | One Piece Molded Polyethylene |
Description
Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Cloud Gray, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards NSF and USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-F-NYN-FBL)
- EOSLIFT Standard EOS10 Fully Complete Replacement Pallet Jack Load and Steering Wheel Set, Load Wheel 3-9/16 in. x 2-15/16 in. Steering Wheel 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS10)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- US CARGO CONTROL 1" Lashing Ring Weld On Forged Mounting Ring - 47,000 lbs (FH2141)
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR (AIR2007284BLA)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Door, 7 x 5 ft, Navy Blue, PR (6084RDXHDNAV)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- Chase Dock Doors, Seals & Shelters