Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 5 ft, Royal Blue, PR
Mfr # 6084RDXHDRBL
Zoro # G3451196
product price: $2,741.99
/pr
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,741.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Product Information
- Brand Chase
- MFR # 6084RDXHDRBL
- Zoro # G3451196
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 16 in |
Opening Height | 7 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 16 in |
Details
Description
Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Royal Blue, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 8' - 2-ply (EE2-903-08-T3)
- ZORO SELECT Swivel Plate Caster, Plyurethane, 6 in, 900 lb, Blu (1NUX4)
- ZORO SELECT Caster Wheel, Steel, 8 in., 14,000 lb., Slvr (W-830-FSH-1)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RD25CBL)
- Chase Dock Gates & Doors